Check Availability
  • DIVERSEY 

    Cleaner/Degreaser, 1.50 gal. Jug, Citrus Liquid, Concentrated, 2 PK

  • Item # 445K97
  • Mfr. Model # 100962350
Cleaner/Degreaser, 1.50 gal. Jug, Citrus Liquid, Concentrated, 2 PK
Qty
  • Web Price
    $280.25 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 445K97
Mfr. Model # 100962350
UNSPSC #47131805
Shipping Weight 28.4 lbs
Country of Origin Canada *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1.50 gal.
Fragrance Citrus
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:12
Cleaner NSF Rating C1
Cleaner Form Liquid
Nonflammable No
Primary Chemical None
Chemical Series Diversey
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content Less than 10%
Flash Point 200 Degrees F
Dielectric Strength Undetermined
Standards NSF
Item Cleaner Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.