Check Availability
  • DIVERSEY 

    Cleaner/Degreaser, 5 gal. Pail, Unscented Liquid, Ready to Use, 1 EA

  • Item # 2ZWN1
  • Mfr. Model # 95006516
Cleaner/Degreaser, 5 gal. Pail, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-purpose cleaner and degreaser uses a blend of detergents and a water-soluble solvent to remove tough soils. Can be used in a pressure washer.
Show More Close
 

Technical Specifications

Item # 2ZWN1
Mfr. Model # 95006516
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 48.75 lbs
Country of Origin Canada *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Non-Solvent
Flash Point Greater Than 200 Degrees F
Standards CFIA, Kosher, NSF
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.