Check Availability
  • DIVERSEY 

    Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 2ZWL6
  • Mfr. Model # 6271110
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Clearance Price
    $3.02 / each
    Web Price $29.50
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Diversey™ Strata® nonbutyl cleaner/degreaser is a premium solvent degreaser for industrial cleaning applications. Formulated to remove lubricating oils and greases, metal working fluids, and shop dirt. Use in mopping, autoscrubbing, steam cleaning, pressure cleaning, foam cleaning vertical surfaces, and immersion cleaning applications.
Show More Close
 

Technical Specifications

Item # 2ZWL6
Mfr. Model # 6271110
UNSPSC #47131821
Shipping Weight 10.15 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.