Check Availability
  • DIVERSEY 

    Cleaner/Degreaser, 1.50 gal. Jug, Unscented Liquid, Ready to Use, 2 PK

  • Item # 15V140
  • Mfr. Model # 95271352
Cleaner/Degreaser, 1.50 gal. Jug, Unscented Liquid, Ready to Use, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Command Centerâ„¢ Dispensing System
Push-button dispensing system dilutes super-concentrated chemicals; no mixing by hand. Dilution rate can be easily adjusted and units can be joined together in any combination of 1- and 4-button units for custom dispensing solutions. Chemicals are numbered and color-coded for easy identification.
Show More Close
 

Technical Specifications

Item # 15V140
Mfr. Model # 95271352
UNSPSC #47131821
Catalog Page 1521
Shipping Weight 28.4 lbs
Country of Origin Canada *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1.50 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance, Parts Washing
Cleaner Solvent Base Non-Solvent
Flash Point Greater Than 200 Degrees F
Standards CFIA, Kosher, NSF
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms