Check Availability
  • DIVERSEY 

    Mineral Machine Oil, 1 qt. Bottle

  • Item # 29RJ14
  • Mfr. Model # 48048
Mineral Machine Oil, 1 qt. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RJ14
Mfr. Model # 48048
UNSPSC #51171630
Shipping Weight 11.91 lbs
Country of Origin USA *
Series Mineral Oil
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Mineral
Container Size 1 qt.
Lubricant NSF Rating H1 Food Grade
Flash Point 200 Degrees F
Container Style Bottle
Color Clear
Timken OK Load Not Specified
Standards NSF H-1
Application For Lubricating Food Preparation Equipment, Cutlery, Grinders, Slicer
Specific Gravity 0.83
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms