Check Availability
  • DIVERSEY 

    Glass Cloth, Blue, 4-1/2 " x 10", 5 PK

  • Item # 32GN86
  • Mfr. Model # D7515472
Glass Cloth, Blue, 4-1/2 " x 10", 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GN86
Mfr. Model # D7515472
UNSPSC #47131502
Shipping Weight 0.33 lbs
Country of Origin Belgium *
Item Glass Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Blue
Suggested Cleaning Application Glass
Launderable/Disposable Launderable
Size 4-1/2 " x 10"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.