This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DIVERSEY 

    Glass Cloth, Blue, 15-3/4" x 19-2/3", 5 PK

  • Item # 32GN85
  • Mfr. Model # D7515023
Glass Cloth, Blue, 15-3/4" x 19-2/3", 5 PK

See alternate products available online.

Technical Specifications

Item # 32GN85
Mfr. Model # D7515023
UNSPSC #47131502
Shipping Weight 0.4 lbs
Country of Origin China *
Item Glass Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Blue
Suggested Cleaning Application Dusting, General Purpose, Polishing
Launderable/Disposable Launderable
Size 15-3/4" x 19-2/3"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.