Check Availability
  • DIVERSEY 

    General Purpose Handheld Flashlight, Plastic

  • Item # 32GT50
  • Mfr. Model # D5696916
General Purpose Handheld Flashlight, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GT50
Mfr. Model # D5696916
UNSPSC #39111702
Shipping Weight 0.6 lbs
Country of Origin China *
Item Handheld UV Flashlight
Flashlight Grade General Purpose
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Flashlight Body Material Plastic
Batteries Included 0
Includes Requires (3) AAA Batteries, Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms