Check Availability
  • DIVERSEY 

    Sanitizer, 1 gal. Jug, Unscented Liquid, Concentrated, 4 PK

  • Item # 32GR45
  • Mfr. Model # 08500280.
Sanitizer, 1 gal. Jug, Unscented Liquid, Concentrated, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32GR45
Mfr. Model # 08500280.
UNSPSC #47131810
Shipping Weight 41.1 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Sanitizer
Primary Chemical None
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:128
Fragrance Unscented
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Standards EPA, Kosher, NSF
Effective to Remove C. Difficile Spores, Hepatitis A
Chemical Series No Series
Contains Sodium Chloride, Sodium Hydroxide, Sodium Hypochlorite
Item Liquid Dishwasher Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms