Check Availability
  • DIVERSEY 

    Disinfectant Bathroom Cleaner, For Use With J-Fill® QuattroSelect® Portion Control Systems, 2 PK

  • Item # 10C415
  • Mfr. Model # 5546264
Disinfectant Bathroom Cleaner, For Use With J-Fill® QuattroSelect® Portion Control Systems, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Multisurface cleaner comes in pre-tipped bottles. No measuring required. Dispenser sold separately.
Show More Close
 

Technical Specifications

Item # 10C415
Mfr. Model # 5546264
UNSPSC #47131803
Catalog Page 1520
Shipping Weight 12.38 lbs
Country of Origin USA *
Sub-Category Bathroom Cleaners
Item Disinfectant Bathroom Cleaner
For Use With J-Fill(R) QuattroSelect(R) Portion Control Systems
RTU Yield per Container 170 gal.
Size 2.5L
Color Blue
Fragrance Unscented
Container Type Bottle
Flash Point Greater Than 200 Degrees F
For Use On Non Acid, Multi Surface Restroom Disinfectant Cleaner, Cleans, Disinfects and Deodorizes Toilet Bowls, Urinals, Sinks, Faucets, Walls, Countertops and Other Bathroom Surfaces In One Easy Step. Blue In Color with A Floral Scent
pH 10.2
Standards EPA
VOC Content 0.8%
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms