Check Availability
  • DIVERSEY 

    Bathroom Cleaner For Use With J-Fill Chemical Dispenser, 2 PK

  • Item # 11Y681
  • Mfr. Model # 93172650
Bathroom Cleaner For Use With J-Fill Chemical Dispenser, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multisurface cleaner comes in pre-tipped bottles. No measuring required. Dispenser sold separately.
Show More Close
 

Technical Specifications

Item # 11Y681
Mfr. Model # 93172650
UNSPSC #47131805
Catalog Page 1520
Shipping Weight 12.9 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Portion Control System Chemicals
Item - Portion Control System Chemicals Bathroom Cleaner
Chemical Series J-Fill
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 2.50L
Fragrance Unscented
Standards EcoLogo, Green Seal
Cleaner Container Type Bottle
Primary Chemical None
Cleaner Form Liquid
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:18
Flash Point 93.4
VOC Content 0g/L
Item Bathroom Cleaner
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

Alternate Search Terms