Check Availability
  • DIVERSEY 

    Bathroom Cleaner For Use With J-FlxRTD Chemical Dispenser, 2 PK

  • Item # 11Y676
  • Mfr. Model # 3063437
Bathroom Cleaner For Use With J-FlxRTD Chemical Dispenser, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Maintenance-free dilution control system is built right into the bottle. Unit easily attaches to a common garden hose for water supply. Provides safe, accurate mixing; eliminates contact with concentrated chemicals and reduce chemical waste. Set flow lever to fill buckets or bottles.
Show More Close
 

Technical Specifications

Item # 11Y676
Mfr. Model # 3063437
UNSPSC #47131803
Catalog Page 1521
Shipping Weight 8.15 lbs
Country of Origin Canada *
Cleaner Chemical Product Grouping Portion Control System Chemicals
Item - Portion Control System Chemicals Bathroom Cleaner
Chemical Series J-FlxRTD
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 2L
Fragrance Unscented
Standards EPA
Cleaner Container Type Hose End Connection Bottle
Primary Chemical None
Cleaner Form Liquid
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:26
Flash Point 93.4
VOC Content 1.69g/L
Item Bathroom Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms