Check Availability
84.5 oz. Floral Fragrance Bathroom Cleaner, 2 PK
  • DIVERSEY 

    84.5 oz. Floral Fragrance Bathroom Cleaner, 2 PK

  • Item # 32GP17
  • Mfr. Model # 5769679
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

Technical Specifications

Item # 32GP17
Mfr. Model # 5769679
UNSPSC #47131805
Shipping Weight 12.2 lbs
Country of Origin USA *
Item Bathroom Cleaner
Size 84.5 oz.
Net Weight 11 oz.
Container Type Bottle
Fragrance Floral
Color Green
Recommended Dilution 1:64
RTU Yield per Container 11 oz.
VOC Content 1.1%

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms