Check Availability
  • DIVERSEY 

    84.5 oz Carpet Pre Treatment, 2 PK

  • Item # 11Y649
  • Mfr. Model # 904274
84.5 oz Carpet Pre Treatment, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y649
Mfr. Model # 904274
UNSPSC #47131826
Catalog Page 1520
Shipping Weight 12.7 lbs
Country of Origin Canada *
Item Carpet Pre Treatment
Recommended Dilution 1:40
pH 7.7 to 8.2
Size 84.5 oz
RTU Yield per Container 26 gal.
Removes Spots, Stains
Fragrance Floral
Container Type Bottle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms