Check Availability
32 oz. Unscented Fragrance Bathroom Cleaner, 12 PK
  • DIVERSEY 

    32 oz. Unscented Fragrance Bathroom Cleaner, 12 PK

  • Item # 32GP20
  • Mfr. Model # 94496138
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 32GP20
Mfr. Model # 94496138
UNSPSC #47131805
Shipping Weight 35.4 lbs
Country of Origin USA *
Item Bathroom Cleaner
Size 32 oz.
Net Weight 34 oz.
Container Type Bottle
Fragrance Unscented
Color White
Recommended Dilution Ready to Use
RTU Yield per Container 32 oz.

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms