Check Availability
  • DIVERSEY 

    Bathroom Cleaner, 32 oz. Bottle, Unscented Liquid, Ready To Use, 12 PK

  • Item # 32GP22
  • Mfr. Model # 94995295
Bathroom Cleaner, 32 oz. Bottle, Unscented Liquid, Ready To Use, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32GP22
Mfr. Model # 94995295
UNSPSC #47131805
Shipping Weight 33.55 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Bathroom Cleaner
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 32 oz.
Fragrance Unscented
Recommended Dilution Ready To Use
Cleaner Form Liquid
Color Off-White
Chemical Series No Series
Item Bathroom Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms