Check Availability
32 oz. Floor Cleaner, 6 PK
  • DIVERSEY 

    32 oz. Floor Cleaner, 6 PK

  • Item # 46E795
  • Mfr. Model # 94529489
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

Built-in spout provides simple, accurate measuring: loosen the cap, squeeze, and pour concentrate into a bucket or scrubber tank.
Show More Close
 

Technical Specifications

Item # 46E795
Mfr. Model # 94529489
UNSPSC #47131801
Shipping Weight 14.0 lbs
Country of Origin Canada *
Item Floor Cleaner
Form Liquid
Size 32 oz.
Recommended Dilution 1:256 to 1:1024
RTU Yield per Container 64.25 gal., 256.25 gal.
Fragrance Ammonia
Container Type Bottle
pH Range 9.9
Flash Point Greater Than 200 Degrees F
Color Green

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms