Check Availability
  • DIVERSEY 

    32 oz. Floor Cleaner, 1 EA

  • Item # 11Y606
  • Mfr. Model # 94996440
32 oz. Floor Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Built-in spout provides simple, accurate measuring: loosen the cap, squeeze, and pour concentrate into a bucket or scrubber tank.
Show More Close
 

Technical Specifications

Item # 11Y606
Mfr. Model # 94996440
UNSPSC #47131801
Shipping Weight 2.35 lbs
Country of Origin Canada *
Item Floor Cleaner
Size 32 oz.
Recommended Dilution 1:256 to 1:1024
RTU Yield per Container 64.25 to 256.25 gal.
Fragrance Citrus
Required Brush Speed 175 to 1500 rpm
Container Type Bottle
pH Range 8.4
Flash Point Greater Than 200 Degrees F
VOC Content 0%
Color Yellow
Standards HMIS, NFPA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms