Check Availability
32 oz. Citrus Fragrance Bathroom Cleaner, 12 PK
  • DIVERSEY 

    32 oz. Citrus Fragrance Bathroom Cleaner, 12 PK

  • Item # 32GP18
  • Mfr. Model # 94476081
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 32GP18
Mfr. Model # 94476081
UNSPSC #47131805
Shipping Weight 28.4 lbs
Country of Origin Canada *
Item Bathroom Cleaner
Size 32 oz.
Net Weight 25 oz.
Container Type Bottle
Fragrance Citrus
Color Blue
Recommended Dilution Ready to Use
RTU Yield per Container 32 oz.

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms