Check Availability
  • DIVERSEY 

    23 oz. Baseboard Stripper, 1 EA

  • Item # 10F958
  • Mfr. Model # 94966769
23 oz. Baseboard Stripper, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ready-to-use, fast-acting foam stripper for spot buildups, especially around baseboards. Foam clings, even on vertical surfaces, and changes to a clear liquid when done working. Ideal for stair-wells and other areas where it is not practical to use a machine scrubber.
Show More Close
 

Technical Specifications

Item # 10F958
Mfr. Model # 94966769
UNSPSC #47131801
Catalog Page 1523
Shipping Weight 1.78 lbs
Country of Origin Canada *
Item Baseboard Stripper
Size 23 oz.
Container Type Aerosol Can
Recommended Dilution Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Show More Close