Check Availability
  • DIVERSEY 

    Bathroom Cleaner, 1 EA

  • Item # 32GP23
  • Mfr. Model # 5850910
Bathroom Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32GP23
Mfr. Model # 5850910
UNSPSC #47131805
Shipping Weight 22.134 lbs
Country of Origin USA *
Item Bathroom Cleaner
RTU Yield per Container 21 oz.
Size 2.5 gal.
Color Green
Fragrance Fresh Scent
Container Type Bottle
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms