Check Availability
15mL Floor Cleaner, 28 PK
  • DIVERSEY 

    15mL Floor Cleaner, 28 PK

  • Item # 48TJ02
  • Mfr. Model # 100828353
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 48TJ02
Mfr. Model # 100828353
UNSPSC #47131801
Shipping Weight 1.36 lbs
Country of Origin USA *
Item Floor Cleaner
Form Liquid
Size 15mL
Recommended Dilution 1:64
RTU Yield per Container 32 oz.
Fragrance Citrus
Coverage per Gallon 350 to 400 sq. ft.
Container Type Packets
Color Yellow

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms