This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DIVERSEY 

    1000mL Hand Sanitizer Cartridge, Soft Care, 4 PK

  • Item # 46D154
  • Mfr. Model # 5592279
1000mL Hand Sanitizer Cartridge, Soft Care, 4 PK

See alternate products available online.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 46D154
Mfr. Model # 5592279
UNSPSC #53131626
Shipping Weight 8.86 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Soft Care
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties None
Fragrance Unscented
Formula Alcohol
Uses Dispenser Mfr. No. 5298951,5788811, 5643945, 5792924
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms