Check Availability
  • DIVERSEY 

    1 gal. Hand Sanitizer Jug, None, 4 PK

  • Item # 32GM80
  • Mfr. Model # 5300651
1 gal. Hand Sanitizer Jug, None, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32GM80
Mfr. Model # 5300651
UNSPSC #53131626
Shipping Weight 32.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Jug
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties None
Fragrance Unscented
Formula Ethyl Alcohol
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.