Check Availability
  • DIVERSEY 

    1 gal. Floor Cleaner, 4 PK

  • Item # 46E812
  • Mfr. Model # 95799843
1 gal. Floor Cleaner, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46E812
Mfr. Model # 95799843
UNSPSC #47131801
Shipping Weight 37.81 lbs
Country of Origin USA *
Item Floor Cleaner
Form Liquid
Size 1 gal.
Recommended Dilution 1:10, 1:64, 1:128
RTU Yield per Container 11 gal, 65 gal, 129 gal
Fragrance Odorless
Container Type Bottle
Flash Point Greater Than 200 Degrees F
VOC Content 0.0016
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms