Check Availability
  • DIVERSEY 

    1 gal. Floor Cleaner, 2 PK

  • Item # 45DW82
  • Mfr. Model # 100828356
1 gal. Floor Cleaner, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DW82
Mfr. Model # 100828356
UNSPSC #47131801
Shipping Weight 1.03 lbs
Country of Origin USA *
Item Floor Cleaner
Form Liquid
Size 1 gal.
Recommended Dilution 1:64
RTU Yield per Container 2 gal.
Fragrance Citrus
Coverage per Gallon 750 to 1000 sq. ft.
Container Type Bag
VOC Content 0%
Color Orange
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Alternate Search Terms