Check Availability
  • DIVERSEY 

    1 gal. Floor Cleaner, 1 EA

  • Item # 3AAH1
  • Mfr. Model # 904678
1 gal. Floor Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AAH1
Mfr. Model # 904678
UNSPSC #47131801
Shipping Weight 8.9 lbs
Country of Origin Canada *
Item Floor Cleaner
Size 1 gal.
Recommended Dilution RTU, 1:4, 1:128
RTU Yield per Container 1 gal.
Fragrance Surfactant
Container Type Jug
pH Range 4.75
Flash Point Greater Than 200 Degrees F
VOC Content 0%
Color Orange
Standards HMIS, NFPA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms