Check Availability
  • DIVERSEY 

    1 gal. Floor Cleaner, Sealer, 1 EA

  • Item # 2ZHT2
  • Mfr. Model # 94512767
1 gal. Floor Cleaner, Sealer, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZHT2
Mfr. Model # 94512767
UNSPSC #47131801
Catalog Page 1524
Shipping Weight 8.79 lbs
Country of Origin USA *
Item Floor Cleaner, Sealer
Size 1 gal.
Recommended Dilution Variable
Fragrance Floral
Container Type Jug
pH Range 8.5
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms