Check Availability
  • DIVERSEY 

    1 gal. Floor Cleaner, 4 PK

  • Item # 20AR89
  • Mfr. Model # 9BP92017
1 gal. Floor Cleaner, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20AR89
Mfr. Model # 9BP92017
UNSPSC #47131801
Shipping Weight 37.15 lbs
Country of Origin Canada *
Item Floor Cleaner
Form Liquid
Size 1 gal.
Recommended Dilution 1:120
RTU Yield per Container 52 gal.
Fragrance Floral
Coverage per Gallon 13,668 sq. ft.
Container Type Jug
pH Range 6 to 7
Flash Point Greater Than 200 Degrees F
VOC Content 0.02%
Color Clear
Standards HMIS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms