Check Availability
  • DIVERSEY 

    1 gal. Floor Cleaner, 1 EA

  • Item # 10C420
  • Mfr. Model # 04134.
1 gal. Floor Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UHS maintainer is specially-formulated to restore and maintain a continuous wet look with UHS burnishing.
Show More Close
 

Technical Specifications

Item # 10C420
Mfr. Model # 04134.
UNSPSC #47131802
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Floor Cleaner
Size 1 gal.
Recommended Dilution 1:4
RTU Yield per Container 5 gal.
Fragrance Lemon
Required Brush Speed 1500 rpm
Container Type Jug
pH Range 8.4
Flash Point Greater Than 200 Degrees F
VOC Content 5%
Color Blue
Standards HMIS, NFPA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms