Check Availability
  • DIVERSEY 

    1 gal. Floor Cleaner, 1 EA

  • Item # 10A353
  • Mfr. Model # 94033110
1 gal. Floor Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10A353
Mfr. Model # 94033110
UNSPSC #47131801
Shipping Weight 8.65 lbs
Country of Origin USA *
Item Floor Cleaner
Size 1 gal.
Recommended Dilution 1:14 to 1:20
RTU Yield per Container 15, 21 gal.
Fragrance Surfactant
Required Brush Speed 175 to 1500 rpm
Container Type Jug
pH Range 8.5
Flash Point Greater Than 200 Degrees F
VOC Content 0%
Color White
Standards HMIS, NFPA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms