Check Availability
  • DIVERSEY 

    Bathroom Cleaner, 2 PK

  • Item # 46E788
  • Mfr. Model # 93145328
Bathroom Cleaner, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Maintenance-free dilution control system is built right into the bottle. Unit easily attaches to a common garden hose for water supply. Provides safe, accurate mixing; eliminates contact with concentrated chemicals and reduce chemical waste. Set flow lever to fill buckets or bottles.
Show More Close
 

Technical Specifications

Item # 46E788
Mfr. Model # 93145328
UNSPSC #47131805
Catalog Page 1521
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Bathroom Cleaner
RTU Yield per Container 26 gal.
Size 1.5L
Color Green
Fragrance Unscented
Container Type Hose End Sprayer
VOC Content 0.01014
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms