Check Availability
1.5L Fresh Fragrance Bathroom Cleaner, 2 PK
  • DIVERSEY 

    1.5L Fresh Fragrance Bathroom Cleaner, 2 PK

  • Item # 11Y676
  • Mfr. Model # 3063437
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

Product Details

Maintenance-free dilution control system is built right into the bottle. Unit easily attaches to a common garden hose for water supply. Provides safe, accurate mixing; eliminates contact with concentrated chemicals and reduce chemical waste. Set flow lever to fill buckets or bottles.
Show More Close
 

Technical Specifications

Item # 11Y676
Mfr. Model # 3063437
UNSPSC #47131803
Catalog Page 1521
Shipping Weight 8.15 lbs
Country of Origin Canada *
Item Bathroom Cleaner
Size 1.5L
Container Type Hose End Sprayer
Fragrance Fresh
Color Green
Recommended Dilution 1:64
RTU Yield per Container 26
Standards EPA Standards
VOC Content 1.69g/L

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms