Check Availability
  • DIVERSEY 

    Bathroom Cleaner For Use With CommCent Chemical Dispenser, 2 PK

  • Item # 10A344
  • Mfr. Model # 5516250
Bathroom Cleaner For Use With CommCent Chemical Dispenser, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push-button dispensing system dilutes super-concentrated chemicals; no mixing by hand. Dilution rate can be easily adjusted and units can be joined together in any combination of 1- and 4-button units for custom dispensing solutions. Chemicals are numbered and color-coded for easy identification.
Show More Close
 

Technical Specifications

Item # 10A344
Mfr. Model # 5516250
UNSPSC #47131805
Catalog Page 1521
Shipping Weight 27.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Portion Control System Chemicals
Item - Portion Control System Chemicals Bathroom Cleaner
Chemical Series CommCent
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 1.50 gal.
Fragrance Unscented
Standards EPA
Cleaner Container Type Jug
Primary Chemical None
Cleaner Form Liquid
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:255
Flash Point 93.4
VOC Content 9.1g/L
Item Acid-Free Bathroom Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms