Check Availability
  • DIVERSEY 

    Bathroom Cleaner, 2 PK

  • Item # 11Y672
  • Mfr. Model # 5019237
Bathroom Cleaner, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use this nonacid formula in and out of the bathroom to clean, disinfect, and deodorize a variety of hard, nonporous surfaces, such as toilet areas, behind and under sinks and counters, garbage cans and garbage storage areas, and other places where bacteria can grow. It won't damage chrome, brass, or other polished metal finishes.
Show More Close
 

Technical Specifications

Item # 11Y672
Mfr. Model # 5019237
UNSPSC #47131803
Catalog Page 1503
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Bathroom Cleaner
RTU Yield per Container 48 gal.
Size 1.4L
Color Blue
Fragrance Unscented
Container Type Ready to Dispense Bottle
Flash Point 93.4
For Use On Non-acid, multi-surface restroom disinfectant cleaner. Cleans, disinfects and deodorizes toilet bowls, urinals, sinks, faucets, walls, countertops and other bathroom surfaces in one easy step. Blue in color with a floral scent.
Standards EPA
VOC Content 0.8g/L
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms