Check Availability
  • DIRECT METALS 

    Wire Mesh, Yellow, Med, 48In. W, 96In. L

  • Item # 49N621
  • Mfr. Model # 12100ME105Y-48X96
Wire Mesh, Yellow, Med,  48In. W,  96In. L
Qty
  • Web Price
    $186.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Coated, welded wire can handle intensive use without stripping or peeling in industrial, cage, and marine applications.
Show More Close
 

Technical Specifications

Item # 49N621
Mfr. Model # 12100ME105Y-48X96
UNSPSC #11162108
Catalog Page 2191
Shipping Weight 24.569 lbs
Country of Origin USA *
Item Wire Mesh
Material PVC Coated Galvanized
Mesh Size 1" x 1"
Wire Dia. 0.105"
Width 48"
Length 96"
Color Yellow
Weave Pattern Welded Wire
Mesh Size Range Medium
Opening Size 0.895"
Open Area 80%
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms