Check Availability
  • DIRECT METALS 

    Wire Cloth, 316, 8 Mesh, 0.0280 dia., 48x48

  • Item # 3GRC8
  • Mfr. Model # 3GRC8
Wire Cloth, 316, 8 Mesh, 0.0280 dia., 48x48
Qty
  • Web Price
    $152.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GRC8
Mfr. Model # 3GRC8
UNSPSC #11162108
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 316
Finish Plain
Mesh Size 8 x 8
Mesh Size Range Coarse
Wire Dia. 0.0280"
Opening Size 0.0970"
Open Area (%) 60.2
Width 48"
Length 48"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms