This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 316, 24 Mesh, 0.0140 dia., 36x36

  • Item # 3GPW7
  • Mfr. Model # 3GPW7
Wire Cloth, 316, 24 Mesh, 0.0140 dia., 36x36

Technical Specifications

Item # 3GPW7
Mfr. Model # 3GPW7
UNSPSC #11162108
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 316
Finish Plain
Mesh Size 24 x 24
Mesh Size Range Fine
Wire Dia. 0.0140"
Opening Size 0.0277"
Open Area (%) 44.2
Width 36"
Length 36"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms