This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 316, 325 Mesh, 0.0014 dia, 24x24

  • Item # 3GPV2
  • Mfr. Model # 3GPV2
Wire Cloth, 316, 325 Mesh, 0.0014 dia, 24x24

Technical Specifications

Item # 3GPV2
Mfr. Model # 3GPV2
UNSPSC #11162108
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 316
Finish Plain
Mesh Size 325 x 325
Mesh Size Range Fine
Wire Dia. 0.0014"
Opening Size 0.0017"
Open Area (%) 30.5
Width 24"
Length 24"
* This product's country of origin is subject to change

Welcome Sign In