Check Availability
  • DIRECT METALS 

    Wire Cloth, 304, 60 Mesh, 0.0075 dia., 48x48

  • Item # 3GNW5
  • Mfr. Model # 3GNW5
Wire Cloth, 304, 60 Mesh, 0.0075 dia., 48x48
Qty
  • Web Price
    $81.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GNW5
Mfr. Model # 3GNW5
UNSPSC #11162108
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 60 x 60
Mesh Size Range Fine
Wire Dia. 0.0075"
Opening Size 0.0092"
Open Area (%) 30.5
Width 48"
Length 48"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms