Check Availability
  • DIRECT METALS 

    Wire Cloth, 304, 8 Mesh, 0.0320 dia., 48x48

  • Item # 3GNT4
  • Mfr. Model # 3GNT4
Wire Cloth, 304, 8 Mesh, 0.0320 dia., 48x48
Qty
  • Web Price
    $85.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GNT4
Mfr. Model # 3GNT4
UNSPSC #11162108
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 8 x 8
Mesh Size Range Coarse
Wire Dia. 0.0320"
Opening Size 0.0930"
Open Area (%) 55.4
Width 48"
Length 48"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms