This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 304, 5 Mesh, 0.0410 dia., 36x48

  • Item # 3GNG8
  • Mfr. Model # 3GNG8
Wire Cloth, 304, 5 Mesh, 0.0410 dia., 36x48

Technical Specifications

Item # 3GNG8
Mfr. Model # 3GNG8
UNSPSC #11162108
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 5 x 5
Mesh Size Range Coarse
Wire Dia. 0.0410"
Opening Size 0.1590"
Open Area (%) 63.2
Width 36"
Length 48"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms