This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 304, 6 Mesh, 0.0470 dia., 36x36

  • Item # 3DMJ3
  • Mfr. Model # 3DMJ3
Wire Cloth, 304, 6 Mesh, 0.0470 dia., 36x36

Technical Specifications

Item # 3DMJ3
Mfr. Model # 3DMJ3
UNSPSC #11162108
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 6 x 6
Mesh Size Range Coarse
Wire Dia. 0.0470"
Opening Size 0.1200"
Open Area (%) 51.5
Width 36"
Length 36"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In