This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 304, 50 Mesh, 0.0090 dia., 24x24

  • Item # 3DMF3
  • Mfr. Model # 3DMF3
Wire Cloth, 304, 50 Mesh, 0.0090 dia., 24x24

Technical Specifications

Item # 3DMF3
Mfr. Model # 3DMF3
UNSPSC #11162108
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 50 x 50
Mesh Size Range Fine
Wire Dia. 0.0090"
Opening Size 0.0110"
Open Area (%) 30.3
Width 24"
Length 24"
* This product's country of origin is subject to change

Welcome Sign In