This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 304, 11 Mesh, 0.0180 dia., 24x24

  • Item # 3DMC8
  • Mfr. Model # 3DMC8
Wire Cloth, 304, 11 Mesh, 0.0180 dia., 24x24

Technical Specifications

Item # 3DMC8
Mfr. Model # 3DMC8
UNSPSC #11162108
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 11 x 11
Mesh Size Range Coarse
Wire Dia. 0.0180"
Opening Size 0.0730"
Open Area (%) 64.5
Width 24"
Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In