This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 304, 2 Mesh, 0.0800 dia., 24x24

  • Item # 3DLZ5
  • Mfr. Model # 3DLZ5
Wire Cloth, 304, 2 Mesh, 0.0800 dia., 24x24

Product Details

Milling Grade 304 Stainless Steel Wire Cloth features lighter wire diameters than standard (market) grade wire cloth, which provides you with a greater percentage of open area in the screen. The 304 stainless steel construction provides excellent rust and corrosion resistance, which allows it to stand up to frequent washdowns, making it a fine choice for dairy, beverage, and food processing industry applications, where cleanliness is essential.
Show More Close
 

Technical Specifications

Item # 3DLZ5
Mfr. Model # 3DLZ5
UNSPSC #11162108
Catalog Page 2188
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 2 x 2
Mesh Size Range Coarse
Wire Dia. 0.0800"
Opening Size 0.4200"
Open Area (%) 70.5
Width 24"
Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms