This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 304, 105 Mesh, 0.0030 dia, 36x36

  • Item # 3ALH9
  • Mfr. Model # 3ALH9
Wire Cloth, 304, 105 Mesh, 0.0030 dia, 36x36

Technical Specifications

Item # 3ALH9
Mfr. Model # 3ALH9
UNSPSC #11162108
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 105 x 105
Mesh Size Range Fine
Wire Dia. 0.0030"
Opening Size 0.0065"
Open Area (%) 46.9
Width 36"
Length 36"
* This product's country of origin is subject to change

Welcome Sign In