This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 304, 30 Mesh, 0.0065 dia., 36x36

  • Item # 3ALE6
  • Mfr. Model # 3ALE6
Wire Cloth, 304, 30 Mesh, 0.0065 dia., 36x36

Technical Specifications

Item # 3ALE6
Mfr. Model # 3ALE6
UNSPSC #11162108
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 30 x 30
Mesh Size Range Fine
Wire Dia. 0.0065"
Opening Size 0.0268"
Open Area (%) 64.8
Width 36"
Length 36"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms