This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DIRECT METALS 

    Wire Cloth, 304, 8 Mesh, 0.0250 dia., 36x48

  • Item # 3AKH1
  • Mfr. Model # 3AKH1
Wire Cloth, 304, 8 Mesh, 0.0250 dia., 36x48

See alternate products available online.

Technical Specifications

Item # 3AKH1
Mfr. Model # 3AKH1
UNSPSC #11162108
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Wire Cloth
Type Plain Weave
Material Stainless Steel
Alloy Type 304
Finish Plain
Mesh Size 8 x 8
Mesh Size Range Coarse
Wire Dia. 0.0250"
Opening Size 0.1000"
Open Area (%) 64.0
Width 36"
Length 48"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms