Check Availability
  • DIRECT METALS 

    Steel Serrated Anti-Slip Channel, 1-1/2"H x 144"L x 5"W

  • Item # 45NN40
  • Mfr. Model # 3221514-12
Steel Serrated Anti-Slip Channel, 1-1/2"H x 144"L x 5"W
Qty
  • Web Price
    $90.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pregalvanized steel channel enhances workplace safety by helping prevent slips and falls. Diamond pattern surface helps create traction while also letting air and light through.
Show More Close
 

Technical Specifications

Item # 45NN40
Mfr. Model # 3221514-12
UNSPSC #30191602
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Anti-Slip Channel
Step Tread Serrated
Material Steel
Gauge 14
Overall Length 144"
Overall Width 5"
Overall Height 1-1/2"
Finish Pregalvanized
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.